Beli test pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  2. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  3. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp729.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  4. Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    Mulai

    Rp1.399.900

    Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    atribut:
    • For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
    • Dimensions of Water Box (mm): 300x180x100
  5. kyowapmp Manual Test Pump
    Mulai

    Rp2.499.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  6. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp1.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  7. Jason Hand Test Pump
    Mulai

    Rp989.900

    Jason Hand Test Pump
    atribut:
    • Pressure (bar): 60
    • Water Tank Capacity (L): 5
  8. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  9. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp2.299.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  10. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  11. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp7.599.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  12. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  13. RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp17.999.900

    RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Deskripsi:
    The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
  14. kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Deskripsi:
    KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.
    atribut:
    • Dimensions (LxHxW) (mm): 275x200x230
    • Speed (rpm): 1410
    • Type: Single-Phase
    • Frequency (Hz): 50
    • Power (W): 250
    • Flow Rate (minute): 3.5
    • Maximum Pressure (MPa): 3.9
  15. Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Mulai

    Rp4.399.900

    Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  16. Aditech Astro Series Folding Table (Meja Lipat)
    Mulai

    Rp1.599.900

    Aditech Astro Series Folding Table (Meja Lipat)
    Deskripsi:
    Kepraktisan tidak menghalangi kesan elegan dari tampilan meja training ini. Dengan pemilihan top table berlapis serat kayu, meja ini memiliki bentuk yang sangat praktis, compact, dan bisa dilipat.
    atribut:
    • Material: MFC (Melamine Face Chipboard)
  17. Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Mulai

    Rp8.599.900

    Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  18. WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp289.900

    WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.
    atribut:
    • Brand: WINTERS
    • Case Material: Steel
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Pressure Range Type: Pressure
Daftar Harga test pump Terbaru October 2026
Terada Water Pressure Test Pump (Manual)Rp9.299.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
CP Manual Test Pump (Pompa Tes Tekanan)Rp729.900
Wipro Water Pressure Test Pump (Alat Test Kebocoran)Rp1.399.900
Novin Meja Lipat Persegi PanjangRp1.399.900
kyowapmp Manual Test PumpRp2.499.900
KRISBOW Alat Tes Tekanan Pipa Air ManualRp1.999.900
TESTO Test Pump To Produce Test PressureRp3.199.900
Jason Hand Test PumpRp989.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait